
Orbita Pendant Light with Natural Wood Finish, Frosted Glass Shade, Integrated LED Bulbs
Mfr # CE1009206
Zoro # G222447529
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
6 in
Color Temperature
2700K
Shade Material
Wood
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009206
Zoro #
G222447529
UPC #
716407920277
Country of Origin
China
Dimensions
Width
6 in
Height
14 in
Length
18 in
Details
Voltage
120 V
Item
Pendant Light
Color Temperature
2700K
Shade Material
Wood
Color
Brown
Standards
ETL
Watts
30 W
IP Rating
IP40
Number of Lights
1
Dimmable
Yes
Lumens
2400
Includes
Mounting Hardware
Housing Finish
Wood
Description
Introducing the Orbita 3-Light Linear Pendant, a masterclass in contemporary lighting design that brings a harmonious blend of natural elements and modern LED technology to your interior space. This exquisite fixture showcases a steel canopy and decorative wooden plate, both adorned in a rich wood grain finish achieved through hydro transfer printing, a testament to its meticulous craftsmanship. Suspended elegantly, it features six opal white glass shades that diffuse the light beautifully, creating a warm, inviting ambiance. Each shade houses an integrated LED module, designed to provide energy-efficient illumination without the need for replacement bulbs. The LEDs boast a power consumption of just 5W each, with a total system power of 30W, yet they deliver a luminous output of ≥400 lumens per module. With a color temperature of 2700K, they emit a soft, warm light, enhancing the coziness of any room. 90 CRI ensures that colors are seen in their true and natural vibrancy. The pendant's dimensions and the 70.8-inch adjustable cord allow for versatile placement options, whether it's centered over a dining table or hung in a linear arrangement to accentuate kitchen counters or islands. The inclusion of rubber wood in the design adds a touch of organic texture, making this fixture not just a source of light but a piece of decor that complements a variety of styles, from minimalist to rustic chic. Designed with both aesthetics and functionality in mind, the Orbita 3-Light Linear Pendant is a brilliant addition to any home, offering a unique blend of energy efficiency, durability, and style. Its LED technology ensures a lower energy footprint, making it an environmentally conscious choice for modern living.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.