Orion Black Outdoor Wall Sconce, Up/Down Light Beam, Wet Location, Integrated LED, 3000K, 1050 Lumen

  • Mfr # CE1060098

  • Zoro # G222447475


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277 V
Standards
ETL
Height
5.5 in
IP Rating
IP66
Watts
24 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1060098
Zoro #
G222447475
UPC #
716407926248
Country of Origin
China

Dimensions

Height
5.5 in
Length
5.5 in
Width
2.25 in

Details

Voltage
120-277 V
Item
Outdoor Wall Sconce
Standards
ETL
IP Rating
IP66
Watts
24 W
Finish
Matte
Includes
Mounting Hardware
Lumens
1050
Glass Color
Black
Dimmable
No
Color Temperature
3000K
Number of LEDs
2
Fixture Housing Material
Aluminum

Description

The VidaLite Orion Outdoor Wall Sconce combines sleek aesthetics with powerful functionality, making it perfect for both residential and commercial exterior applications. Made with a premium matte finished aluminum housing rated for wet locations; this product can withstand all outdoor conditions. This sconce features an advanced on-board driver light engine that ensures consistent illumination and remarkable energy efficiency throughout its impressive 50,000-hour lifespan, and adjustable light reflectors for customized lighting. Each Orion wall light is ETL & cETL listed for safety and reliability. View the full product specifications for this model's complete list of features, dimensions, ratings, and included components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.