Zoro Homepage

Parry 1-Light White Spotlight with Adjustable Head, Integrated LED Bulb, 3000K, 1370 Lumen

  • Mfr # CE1008663

  • Zoro # G322447498


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Voltage
120 V
Fixture Housing Material
Aluminum
Fixture Length
5.12 in
Watts
22 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1008663
Zoro #
G322447498
UPC #
716407919080
Country of Origin
China

Dimensions

Fixture Length
5.12 in
Fixture Height
4.36 in
Fixture Width
5.12 in

Details

Dimmable
Yes
Fixture Voltage
120 V
Fixture Housing Material
Aluminum
Watts
22 W
Includes
Mounting Hardware
Fixture Housing Color
White
Item
Spot Light
Color Temperature
3000K
IP Rating
IP20
Number of Bulbs
1
Housing Finish
Matte
Standards
UL
Lumens
1370

Description

Parry spotlight models are a staple of the VidaLite architectural catalog and are available in Black and White finishes, both featuring our proprietary integrated LED lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. This versatile spotlight design has been featured by interior designers in residential and commercial settings alike, who choose Parry for the customizable lighting options, energy efficient LED modules, and durable build quality. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.