Savannah 3-Light Rustic Farmhouse Style Chandelier, Natural Brown & Black Pendant Chandelier Light

  • Mfr # CE1013044

  • Zoro # G722447456


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Matte Black
Standards
ETL
Material
Wood
Includes
Mounting Hardware
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1013044
Zoro #
G722447456
UPC #
716407920536
Country of Origin
China

Dimensions

Length
14.5 in
Width
14.5 in
Height
15.5 in

Details

Glass Color
Matte Black
Standards
ETL
Material
Wood
Includes
Mounting Hardware
Number of Lights
3
Item
Chandelier
IP Rating
IP20
Dimmable
No
Lamp Type
E12
Voltage
120 V
Fixture Wattage
60 W
Housing Finish
Matte
Recommended Light Bulb Shape Code
B10

Description

The Savannah Collection is a beautifully crafted series of fixtures with a subtle balance between natural materials and modern finishes, blending the natural brown grain of Ashwood and sleek matte black Steel. The result is a unique blend of rustic warmth and modern tones, offering a stylish lighting solution for Rustic Farmhouse and Modern Country décor. The collection includes a 3-light pendant, 6-light pendant, and 2-light wall sconce. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.