
Seren 3-Light Matte Black Wall Sconce Light with Handmade Glass Shades, Modern Style Wall Lamp
Mfr # CE1009387
Zoro # G722447371
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Recommended Light Bulb Shape Code
B10
Dimmable
No
Length
20.5 in
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009387
Zoro #
G722447371
UPC #
716407920635
Country of Origin
China
Dimensions
Length
20.5 in
Width
5 in
Height
9 in
Details
Item
Wall Sconce
Glass Color
Matte Black
Finish
Matte
Recommended Light Bulb Shape Code
B10
Dimmable
No
Standards
ETL
Includes
Mounting Hardware
IP Rating
IP44
Lamp Type
E12
Number of Bulbs
3
Watts
60 W
Fixture Voltage
120 V
Housing Material
Steel
Description
The Seren Collection is a striking series of fixtures made with matte black steel lamp frames and handmade frosted glass lampshades. The elegant milk frosted glass diffuses light softly, creating a warm and inviting ambiance which is contrasted by sleek, modern steel. This modern décor style is available in multiple configurations, including a single light sconce, 4-light and 3-light sconces, a 9-light chandelier, and a 4-light pendant. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.