Seren 4-Light Matte Black Pendant With Handmade Glass Shades, Modern Style Pendant Chandelier Light

  • Mfr # CE1013062

  • Zoro # G422447381


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Lamp Type
E12
Standards
ETL
IP Rating
IP20
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1013062
Zoro #
G422447381
UPC #
716407920611
Country of Origin
China

Dimensions

Height
14 in
Length
36 in
Width
6 in

Details

Voltage
120 V
Color
Matte Black
Lamp Type
E12
Standards
ETL
IP Rating
IP20
Watts
60 W
Number of Lights
4
Shade Material
Glass
Item
Pendant Light
Includes
Mounting Hardware
Recommended Light Bulb Shape Code
B10
Housing Finish
Matte
Dimmable
No

Description

The Seren Collection is a striking series of fixtures made with matte black steel lamp frames and handmade frosted glass lampshades. The elegant milk frosted glass diffuses light softly, creating a warm and inviting ambiance which is contrasted by sleek, modern steel. This modern décor style is available in multiple configurations, including a single light sconce, 4-light and 3-light sconces, a 9-light chandelier, and a 4-light pendant. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.