
Seren 9-Light Matte Black Chandelier With Handmade Glass Shades, Modern Style Pendant Chandelier
Mfr # CE1013061
Zoro # G522447441
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Material
Glass
Lamp Type
E12
Width
29 in
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1013061
Zoro #
G522447441
UPC #
716407920604
Country of Origin
China
Dimensions
Length
29 in
Width
29 in
Height
20.5 in
Details
Item
Chandelier
Voltage
120 V
Material
Glass
Number of Lights
9
Lamp Type
E12
Dimmable
No
Fixture Wattage
60 W
Recommended Light Bulb Shape Code
B10
Standards
ETL
IP Rating
IP20
Includes
Mounting Hardware
Housing Finish
Matte
Glass Color
Matte Black
Description
The Seren Collection is a striking series of fixtures made with matte black steel lamp frames and handmade frosted glass lampshades. The elegant milk frosted glass diffuses light softly, creating a warm and inviting ambiance which is contrasted by sleek, modern steel. This modern décor style is available in multiple configurations, including a single light sconce, 4-light and 3-light sconces, a 9-light chandelier, and a 4-light pendant. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.