
Shura Black 3-Light Track Light with Rotatable Heads, Integrated LED Bulbs, 3000k, 1470 Lumens
Mfr # CE1007791
Zoro # G022447484
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Dimmable
Yes
IP Rating
IP20
Width
4.75 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1007791
Zoro #
G022447484
UPC #
716407917482
Country of Origin
China
Dimensions
Width
4.75 in
Height
7 in
Length
24 in
Details
Voltage
120 V
Dimmable
Yes
IP Rating
IP20
Finish
Matte
Number of Lamps
3
Lumens
1470
Standards
UL
Watts
7 W
Color
Black
Includes
Mounting Hardware
Material
Aluminum
Item - Track Lighting
Track Light
Color Temperature
3000K
Description
Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in Brushed Brass, Black and Brass, Matte Black, and Matte White. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.