
Shura Brushed Brass 1-Light Cage Ceiling Light with Adjustable Head, Integrated LED, 3000K, 500L
Mfr # CE1009215
Zoro # G722447524
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Number of Bulbs
1
Housing Finish
Brass
Height
12.6 in
Glass Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009215
Zoro #
G722447524
UPC #
716407920352
Country of Origin
China
Dimensions
Height
12.6 in
Width
13.78 in
Length
13.78 in
Details
Body Material
Aluminum
Number of Bulbs
1
Housing Finish
Brass
Glass Color
Brass
Watts
7 W
Includes
Mounting Hardware
Dimmable
Yes
Voltage
120 V
Color Temperature
3000K
Lumens
500
Standards
UL
IP Rating
IP40
Item
Flush Mount
Description
Shura is the most popular collection from VidaLite, including models ranging from 1-5 head ceiling lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in Brushed Brass, Black and Brass, Matte Black, and Matte White. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.