Shura Brushed Copper Spot Light Sconce with Adjustable Head, Integrated LED Bulb, 3000k, 1370 Lumen

  • Mfr # CE1059877

  • Zoro # G322447382


product price: $114.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Fixture Voltage
120 V
Color Temperature
3000K
Lumens
490
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1059877
Zoro #
G322447382
UPC #
716407924039
Country of Origin
China

Dimensions

Height
4.7 in
Width
4.7 in
Length
5.63 in

Details

Number of Bulbs
1
IP Rating
IP20
Glass Color
Copper
Fixture Voltage
120 V
Color Temperature
3000K
Item
Spot Light
Lumens
490
Includes
Mounting Hardware
Finish
Brushed
Watts
7 W
Standards
UL
Dimmable
Yes
Housing Material
Aluminum

Description

Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.