Shura Brushed Nickel 5-Light Track Light with Rotatable Heads, Integrated LED, 3000k, 2450 Lmn

  • Mfr # CE1059886

  • Zoro # G322447368


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Width
5.9 in
Color
Nickel
Finish
Brushed
Height
7 in
Number of Lamps
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1059886
Zoro #
G322447368
UPC #
716407924121
Country of Origin
China

Dimensions

Width
5.9 in
Height
7 in
Length
48 in

Details

Color
Nickel
Finish
Brushed
Number of Lamps
5
Item - Track Lighting
Track Light
Material
Aluminum
Dimmable
Yes
Watts
7 W
Lumens
2450
Standards
UL
Color Temperature
3000K
IP Rating
IP20
Voltage
120 V
Includes
Mounting Hardware

Description

Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.