
Shura Burnt Sienna 4-Light Track Light with Rotatable Heads, Integrated LED, 3000k, 2240 Lumen
Mfr # CE1059865
Zoro # G622447488
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Width
5.9 in
Watts
7 W
IP Rating
IP20
Includes
Mounting Hardware
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1059865
Zoro #
G622447488
UPC #
716407923919
Country of Origin
China
Dimensions
Width
5.9 in
Length
37 in
Height
7 in
Details
Watts
7 W
IP Rating
IP20
Includes
Mounting Hardware
Finish
Matte
Voltage
120 V
Dimmable
Yes
Material
Aluminum
Item - Track Lighting
Track Light
Color
Burnt Sienna
Lumens
2240
Standards
UL
Number of Lamps
4
Color Temperature
3000K
Description
Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.