Shura Burnt Sienna 5-Light Track Light with Rotatable Heads, Integrated LED, 3000k, 2450 Lumen

  • Mfr # CE1059870

  • Zoro # G922447478


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Width
5.9 in
Number of Lamps
5
Color
Burnt Sienna
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1059870
Zoro #
G922447478
UPC #
716407923964
Country of Origin
China

Dimensions

Width
5.9 in
Height
7 in
Length
48 in

Details

Includes
Mounting Hardware
Number of Lamps
5
Color
Burnt Sienna
Watts
7 W
Lumens
2450
Color Temperature
3000K
Voltage
120 V
Standards
UL
IP Rating
IP20
Finish
Matte
Material
Aluminum
Item - Track Lighting
Track Light
Dimmable
Yes

Description

Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.