
Shura Dark Olive Spot Light Sconce with Adjustable Head, Integrated LED Bulb, 3000k, 1370 Lumen
Mfr # CE1059861
Zoro # G622447365
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Housing Material
Aluminum
Lumens
490
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1059861
Zoro #
G622447365
UPC #
716407923872
Country of Origin
China
Dimensions
Length
5.63 in
Width
4.7 in
Height
4.7 in
Details
Standards
UL
Housing Material
Aluminum
Item
Spot Light
Lumens
490
Glass Color
Dark Olive
Number of Bulbs
1
Color Temperature
3000K
Dimmable
Yes
Fixture Voltage
120 V
Watts
7 W
Finish
Matte
Includes
Mounting Hardware
IP Rating
IP20
Description
Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.