
Shura Deep Navy Spot Light Sconce with Adjustable Head, Integrated LED Bulb, 3000k, 1370 Lumen
Mfr # CE1059862
Zoro # G522447380
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Width
4.7 in
Finish
Matte
Length
5.63 in
Includes
Mounting Hardware
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1059862
Zoro #
G522447380
UPC #
716407923889
Country of Origin
China
Dimensions
Width
4.7 in
Length
5.63 in
Height
4.7 in
Details
Finish
Matte
Includes
Mounting Hardware
Housing Material
Aluminum
Dimmable
Yes
Item
Spot Light
IP Rating
IP20
Standards
UL
Fixture Voltage
120 V
Glass Color
Deep Navy
Color Temperature
3000K
Number of Bulbs
1
Watts
7 W
Lumens
490
Description
Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.