Shura Matte Black Spot Light with Adjustable Head, Integrated LED Bulb, 3000k, 490 Lumens

  • Mfr # CE1007788

  • Zoro # G122447476


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Height
4.7 in
IP Rating
IP20
Standards
UL
Housing Material
Aluminum
Lumens
490
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1007788
Zoro #
G122447476
UPC #
716407917451
Country of Origin
China

Dimensions

Height
4.7 in
Length
5.63 in
Width
4.7 in

Details

IP Rating
IP20
Glass Color
Black
Standards
UL
Item
Spot Light
Housing Material
Aluminum
Lumens
490
Includes
Mounting Hardware
Finish
Matte Black
Fixture Voltage
120 V
Watts
7 W
Number of Bulbs
1
Color Temperature
3000K
Dimmable
Yes

Description

Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.