
Shura Mustard Yellow 5-Light Track Light with Rotatable Heads, Integrated LED, 3000k, 2450 Lmn
Mfr # CE1059869
Zoro # G422447497
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Width
5.9 in
Lumens
2450
Length
48 in
Number of Lamps
5
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1059869
Zoro #
G422447497
UPC #
716407923957
Country of Origin
China
Dimensions
Width
5.9 in
Length
48 in
Height
7 in
Details
Lumens
2450
Number of Lamps
5
Standards
UL
Color Temperature
3000K
Color
Mustard Yellow
IP Rating
IP20
Material
Aluminum
Watts
7 W
Finish
Matte
Voltage
120 V
Includes
Mounting Hardware
Dimmable
Yes
Item - Track Lighting
Track Light
Description
Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.