
Shura Polished Chrome 5-Light Track Light with Rotatable Heads, Integrated LED, 3000k, 2450L
Mfr # CE1059888
Zoro # G922447423
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Color Temperature
3000K
Length
48 in
Lumens
2450
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1059888
Zoro #
G922447423
UPC #
716407924145
Country of Origin
China
Dimensions
Height
7 in
Length
48 in
Width
5.9 in
Details
Color Temperature
3000K
Lumens
2450
Includes
Mounting Hardware
Material
Aluminum
Finish
Polished
Watts
7 W
Number of Lamps
5
Voltage
120 V
Color
Chrome
Standards
UL
Dimmable
Yes
IP Rating
IP20
Item - Track Lighting
Track Light
Description
Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.