Zoro Homepage

Shura White 3-Light Round Ceiling Light with Rotatable Heads, Integrated LED Bulbs, 3000k

  • Mfr # CE1008787

  • Zoro # G522447526


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Length
9.84 in
Voltage
120 V
Includes
Mounting Hardware
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1008787
Zoro #
G522447526
UPC #
716407919752
Country of Origin
China

Dimensions

Length
9.84 in
Height
6.5 in
Width
9.84 in

Details

Color Temperature
3000K
Voltage
120 V
Includes
Mounting Hardware
Item
Flush Mount
Standards
UL
Watts
7 W
Body Material
Aluminum
Lumens
1365
IP Rating
IP20
Number of Bulbs
3
Glass Color
White
Housing Finish
Matte
Dimmable
Yes

Description

Shura is the most popular collection from VidaLite, including models ranging from 1-5 head ceiling lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in Brushed Brass, Black and Brass, Matte Black, and Matte White. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.