Shura White 4-Light Track Pendant Light with Adjustable Heads, Integrated LED, 3000K, 1960 Lumen

  • Mfr # CE1008035

  • Zoro # G422447398


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Watts
7 W
Shade Material
Aluminum
Standards
UL
Width
4.72 in
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1008035
Zoro #
G422447398
UPC #
716407918946
Country of Origin
China

Dimensions

Width
4.72 in
Length
48 in
Height
12.2 in

Details

Watts
7 W
Shade Material
Aluminum
Standards
UL
Color
Matte White
Color Temperature
3000K
Item
Pendant Light
Lumens
1960
Voltage
120 V
Number of Lights
4
Dimmable
Yes
Housing Finish
Matte
Includes
Mounting Hardware

Description

Make your home stand out with VidaLite’s stunning LED pendant track light. The flush mount canopy is met with two adjustable wires connecting to a 14-inch white bar. Four gold LED spotlights are fixed on the rail and are able to be adjusted in any direction you need. This striking fixture is a perfect design for a modern, minimalist or contemporary home and would be a great addition to any kitchen island, breakfast bar, or in a high ceiling bedroom. Each LED light is designed to be energy efficient and to run for 50,000 hours without needing to change the bulb - for perspective that is 5.7 years of 24/7 runtime!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.