Sovev 1-Light Pendant Lamp with Rattan and Opal Glass Shade, Brushed Brass Canopy, Adjustable Height

  • Mfr # CE1009208

  • Zoro # G322447535


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Shade Material
Steel
Height
13 in
Recommended Light Bulb Shape Code
B11
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1009208
Zoro #
G322447535
UPC #
716407920291
Country of Origin
China

Dimensions

Height
13 in
Length
19.63 in
Width
11.4 in

Details

Standards
UL
Shade Material
Steel
Recommended Light Bulb Shape Code
B11
Housing Finish
Gloss
Voltage
120 V
Item
Pendant Light
Includes
Mounting Hardware
Number of Lights
1
Dimmable
No
Watts
10 W
Color
Beige
Lamp Type
E26

Description

Elevate your space with the VidaLite Sovev Bohemian Chic Pendant. Its unique woven rattan design and elegant brass finish bring a touch of bohemian chic to any room. Featuring an adjustable cord for various hanging lengths, this pendant light is versatile for any setting. The E26 base fits B10/B11 bulbs, ensuring a perfect glow whether it's for ambient lighting in the living room, a focal point in the dining area, or a warm welcome in the entryway. With its bohemian elegance and quality craftsmanship, this pendant complements both contemporary and classic decor styles. Bohemian Elegance Adjustable Cord Length Woven Rattan Design E26 Bulb Compatibility 60W Max Wattage Versatile Decor Piece Opal White Glass Brass Finish Canopy Fits B10/B11 Bulbs LED/Incandescent Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.