Sovev 3-Light Pendant Lamp with Rattan and Opal Glass Shade, Brushed Brass Canopy, Adjustable Height

  • Mfr # CE1009209

  • Zoro # G121901207


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
G9
Width
5.63 in
Standards
UL
Watts
5 W
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009209
Zoro #
G121901207
UPC #
716407920307
Country of Origin
China

Dimensions

Width
5.63 in
Height
9 in
Length
27.5 in

Details

Lamp Type
G9
Standards
UL
Watts
5 W
Housing Finish
Gloss
Recommended Light Bulb Shape Code
G9
Number of Lights
3
Voltage
120 V
Includes
Mounting Hardware
Shade Material
Steel
Dimmable
No
Color
Beige
Item
Pendant Light

Description

Elevate your decor with the VidaLite Sovev Bohemian Chic 3 Linear Pendant. This elegantly crafted fixture boasts three hand-woven rattan shades, suspended in a linear fashion for a sophisticated, natural aesthetic. The pendant's adjustable nature weave cables ensure it fits perfectly above your dining table or kitchen island, while the brass finish adds a touch of timeless elegance. Each shade accommodates an E26 bulb, providing ample, customizable lighting. Ideal for creating a warm, inviting atmosphere, this pendant light marries form and function in a design that complements a range of interior styles. Three-Light Rattan Array Bohemian Chic Appeal Customizable Cable Height E26 Bulb Compatibility Brass Finish Detailing Warm, Ambient Lighting Perfect for Dining or Kitchen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.