Sovev Tripod Table Lamp with Rattan and Opal Glass Shade, Brushed Brass Stand, 19.6 in. Height

  • Mfr # CE1009210

  • Zoro # G722447487


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Color
Brass
Voltage
120 V
Recommended Light Bulb Shape Code
G9
Width
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009210
Zoro #
G722447487
UPC #
716407920314
Country of Origin
China

Dimensions

Width
8.6 in
Length
14 in
Depth
19.6 in

Details

Finish
Gloss
Standards
UL
Color
Brass
Voltage
120 V
Recommended Light Bulb Shape Code
G9
Dimmable
Yes
Material
Steel
Bulb Type
G9
Maximum Wattage
5 W
IP Rating
IP20
Number of Bulbs
1
Item
Table Lamp

Description

Transform any room with the VidaLite Sovev Bohemian Chic Dimmable Table Lamp. This exquisitely crafted lamp infuses your space with a touch of bohemian elegance, thanks to its distinctive woven rattan shell-shaped lampshade and sophisticated brass finish. The dimmable feature allows you to tailor the lighting ambiance to your preference, while the G9 bi-pin base supports T4 or T5 bulbs for a flawless illumination. Perfectly sized for a living room side table, a bedroom nightstand, or a home office desk, this lamp stands out in diverse decor settings, from modern to traditional. Bohemian Chic Design Dimmable Lighting Woven Rattan Shade G9 Bi-Pin Base T4/T5 Bulb Shape Versatile Room Decor Opal White Globe Brass Finish LED/Incandescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.