Splay 10-Light Brushed Brass Chandelier With Adjustable Arms & Light Heads, Contemporary & Modern

  • Mfr # CE1013079

  • Zoro # G522447427


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Housing Finish
Brushed
Glass Color
Brushed Brass
Includes
Mounting Hardware
Width
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1013079
Zoro #
G522447427
UPC #
716407920673
Country of Origin
China

Dimensions

Width
37.5 in
Length
37.5 in
Height
22.5 in

Details

Fixture Wattage
60 W
Housing Finish
Brushed
Glass Color
Brushed Brass
Includes
Mounting Hardware
Standards
ETL
Number of Lights
10
Lamp Type
E12
Dimmable
No
IP Rating
IP20
Material
Steel
Item
Chandelier
Voltage
120 V
Recommended Light Bulb Shape Code
B10

Description

Named the Splay Collection for the adjustable arms and rotatable light heads used in each piece, the luxurious designs create a dynamic display of light, depth, and dimension. Crafted from high-quality steel finished in luxurious brushed brass, the artistic fixtures serve as both a functional light source and a piece of art to be styled in contemporary and modern décor. The Splay collection is available in a 4-light flush mount fixture, 2-light wall sconce, and a 10-light chandelier. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.