
Splay 4-Light Brass Ceiling Light With Adjustable Light Heads, Flush Mount Light Fixture
Mfr # CE1009389
Zoro # G022447538
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Width
22.5 in
Voltage
120 V
Includes
Mounting Hardware
Standards
ETL
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009389
Zoro #
G022447538
UPC #
716407920680
Country of Origin
China
Dimensions
Width
22.5 in
Length
22.5 in
Height
10.5 in
Details
Item
Flush Mount
Voltage
120 V
Includes
Mounting Hardware
Standards
ETL
Dimmable
No
Body Material
Steel
IP Rating
IP20
Watts
60 W
Glass Color
Brushed Brass
Housing Finish
Brushed
Number of Bulbs
4
Recommended Light Bulb Shape Code
B10
Lamp Type
E12
Description
Named the Splay Collection for the adjustable arms and rotatable light heads used in each piece, the luxurious designs create a dynamic display of light, depth, and dimension. Crafted from high-quality steel finished in luxurious brushed brass, the artistic fixtures serve as both a functional light source and a piece of art to be styled in contemporary and modern décor. The Splay collection is available in a 4-light flush mount fixture, 2-light wall sconce, and a 10-light chandelier. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.