
Voyager 2-Light Matte Black Ceiling Light Fixture With Rope Detailing & Smoked Glass Shade
Mfr # CE1013093
Zoro # G922447393
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Dimmable
No
Voltage
120 V
Includes
Mounting Hardware
Watts
60 W
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1013093
Zoro #
G922447393
UPC #
716407920727
Country of Origin
China
Dimensions
Length
16 in
Height
16.5 in
Width
16 in
Details
Dimmable
No
Glass Color
Matte Black
Voltage
120 V
Includes
Mounting Hardware
Watts
60 W
Body Material
Steel
Lamp Type
E26
IP Rating
IP20
Number of Bulbs
2
Housing Finish
Matte
Recommended Light Bulb Shape Code
B10
Item
Flush Mount
Standards
ETL
Description
The Voyager Collection blends clean lines, a minimalist color palette and distinctive detailing to create a series with both character and warmth. The base of each fixture is crafted from high-quality black steel softened by soft smoked white glass shades, and finished with textured black rope decorative accents, creating a unique fixture for any modern or industrial decor. The Voyager collection includes a 4-light pendant, 1-light pendant, 2-light ceiling light, and a 1-light wall sconce. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.