19" Equipment Rack Enclosure-27U with Shelves, Fans, Blanks

  • Mfr # EREN-27

  • Zoro # G2209411


product price:  $1,204.81
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Height
54.8 in
Material
Steel, Tempered Glass
Width
23.6 in
Depth
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EREN-27
Zoro #
G2209411
UPC #
-
Country of Origin
China

Dimensions

Overall Height
54.8 in
Width
23.6 in
Depth
23.6 in
Height
54.8 in
Overall Depth
23 5/8 in
Overall Width
23 5/8 in
Rack Height
27U
Rack Width
19 in

Details

Item
Rack Cabinet
Color
Black
Material
Steel, Tempered Glass
Finish
Powder Coated
Number of Spaces
27
Includes
Casters, Door, Fans, Leveling Feet
Features
Reversible Rear Door, Perforated Door, Leveling Feet, Adjustable Front Rail, Vented Bottom, Swing Door, Vented Top, Adjustable Mounting Posts, Cooling Fan, Removable Side Panel, Casters, Reversible Front Door, Adjustable Rear Rail
Product Type
Rack Enclosure
Overall Load Capacity
1,000 lb
Rack Units
27
Mounting
Floor Standing
Rack Type
Enclosed Cabinet

Description

Equipment Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door, Finish Powder Coated, Material Steel, Mounting Location Floor, Overall Height 54 3/4 in, Overall Width 23 5/8 in, Overall Depth 23 5/8 in, Overall Load Capacity 1,000 lb, Rack Units 27, Includes Casters, Door, Fans, Leveling Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.