19" Open frame Equipment Rack - 27U
Mfr # ER-148
Zoro # G4665613
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
49 1/4 in
Material
Steel
Mounting
Floor
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER-148
Zoro #
G4665613
UPC #
673853101486
Country of Origin
China
Dimensions
Overall Height
49 1/4 in
Overall Height (In.)
48
Overall Width (In.)
20
Overall Depth (In.)
20
Overall Width
20 in
Overall Depth
20 in
Details
Item
AV Equipment Rack
Color
Black
Material
Steel
Mounting
Floor
Finish
Powder Coated
For Use With
19 in Rack Equipment & Accessories
Load Capacity (Lb.)
400
Standards
EIA Compliant
Construction
Steel
Includes
32 Rack Screws
Rack Units
27
Resistance Properties
Antistatic
Includes Mounting Hardware
Yes
Overall Load Capacity
400 lb
Description
AV Equipment Rack, Finish Powder Coated, Includes 32 Rack Screws, Overall Depth 20 in, Overall Height 49 1/4 in, Material Steel, Overall Width 20 in, Standards EIA Compliant, Overall Load Capacity 400 lb, Rack Units 27, Includes Mounting Hardware Yes, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.