2 Fan Kit for ERWEN Series Wall Cabinets
Mfr # ERWEN2FANKIT
Zoro # G5799059
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Type
2 Fan
For Use With
Wall Cabinets
Material
Steel
Color
Black
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERWEN2FANKIT
Zoro #
G5799059
UPC #
673853130066
Country of Origin
China
Dimensions
Overall Height
9 in
Overall Depth
1 13/16 in
Overall Width
17 1/8 in
Depth (In.)
9 in
Width (In.)
17.13 in
Height (In.)
1.82 in
Height (Ft.)
0.15 ft
Details
Type
2 Fan
For Use With
Wall Cabinets
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Mounting Hardware
Item
Fan Kit
Accessory Group
Network
Number of 6-Packs
0
Number of Ports
0
Material of Construction
Steel
Features
Fans Wired to a Common Plug
Product Type
Fan Kit
Description
Fan Kit, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Includes Mounting Hardware, Features Fans Wired to a Common Plug, Material Steel, Product Type Fan Kit, Number of Ports 0, Overall Depth 1 13/16 in, Overall Height 9 in, Overall Width 17 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.