2 Post Expansion Kit for ER-148
Mfr # ER-148-4PKIT
Zoro # G6496445
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Mfr. No. ER-148
Finish
Powder Coated
Material
Steel
Standards
EIA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER-148-4PKIT
Zoro #
G6496445
UPC #
673853111485
Country of Origin
China
Dimensions
Overall Depth
14 5/8 in
Overall Width
20 1/8 in
Overall Height
49 1/4 in
Details
Item
Expansion Kit
Color
Black
For Use With
Mfr. No. ER-148
Finish
Powder Coated
Material
Steel
Standards
EIA Compliant
Features
Expansion Kit Adds Threaded Rear Rails for Post Applications or Additional Cable Management
Includes
Side Stabilizing Bars
Product Type
Expansion Kit
Compatible with Manufacturer Model Number
ER-148
Compatible Manufacturer Part Number
ER-148
Compatible Manufacturer Model Number
ER-148
For Use With Mfr. Model Number
ER-148
Compatible with Manufacturer Model No.
ER-148
Compatible with Mfr. Model No.
ER-148
For Use with Mfr Model Number
ER-148
Compatible Pump Manufacturer Part Number
ER-148
Compatible Mfr. Model Number
ER-148
Description
Expansion Kit, Compatible with Manufacturer Model Number ER-148, Finish Powder Coated, Includes Side Stabilizing Bars, Material Steel, Overall Depth 14 5/8 in, Overall Height 49 1/4 in, Overall Width 20 1/8 in, Product Type Expansion Kit, Features Expansion Kit Adds Threaded Rear Rails for Post Applications or Additional Cable Management, Standards EIA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.