2U Center Mount Rack Shelf
Mfr # ERS2CM
Zoro # G5502362
product price: $91.65
/ea
Free Shipping & Returns
Key Features
Type
Center Mount
For Use With
Racks
Material
Steel
Color
Black
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERS2CM
Zoro #
G5502362
UPC #
673853100229
Country of Origin
China
Dimensions
Overall Height
3 1/2 in
Overall Depth
19 in
Overall Width
19 in
Height (Ft.)
0.29 ft
Depth (In.)
19 in
Width (In.)
19 in
Height (In.)
3.5 in
Details
Type
Center Mount
For Use With
Racks
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Mounting Screws
Item
Rack Shelf
Number of Ports
0
Rack Units
2
Material of Construction
Steel
Accessory Group
Network
Number of 6-Packs
0
Features
Center Mounted, Vented
Includes Mounting Hardware
Yes
Resistance Properties
Antistatic
Overall Load Capacity
50 lb
Description
Rack Shelf, Color Black, Features Center Mounted, Vented, Finish Powder Coated, For Use With Racks, Includes Mounting Hardware Yes, Material Steel, Overall Depth 19 in, Overall Height 3 1/2 in, Overall Load Capacity 50 lb, Overall Width 19 in, Rack Units 2, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.