Zoro Homepage

2U Rack Shelf

  • Mfr # ERS2U

  • Zoro # G5818902


product price: $62.19
/ea

Key Features

Type
Heavy Load
For Use With
Racks
Material
Steel
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERS2U
Zoro #
G5818902
UPC #
673853100120
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Depth
14 7/8 in
Overall Width
19 in
Depth (In.)
14.9 in
Height (In.)
3.5 in
Height (Ft.)
0.29 ft
Width (In.)
19 in

Details

Type
Heavy Load
For Use With
Racks
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Mounting Screws
Item
Rack Shelf
Accessory Group
Network
Features
Two Space Shelf
Material of Construction
Steel
Rack Units
2
Number of 6-Packs
0
Number of Ports
0
Resistance Properties
Antistatic
Includes Mounting Hardware
Yes
Overall Load Capacity
50 lb

Description

Rack Shelf, Color Black, Features Two Space Shelf, Finish Powder Coated, For Use With Racks, Includes Mounting Hardware Yes, Material Steel, Overall Depth 14 7/8 in, Overall Height 3 1/2 in, Overall Load Capacity 50 lb, Overall Width 19 in, Rack Units 2, Resistance Properties Antistatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.