Zoro Homepage

37" - 90" Flat Panel Ceiling Mount

  • Mfr # PDS-LCB

  • Zoro # G8492924


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Type
Flat Panel
Height
47.9"
Width
33.9"
Construction
Steel
Max. Extension
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-LCB
Zoro #
G8492924
UPC #
673853014212
Country of Origin
China

Dimensions

Height
47.9"
Width
33.9"
Mounting Dia. (In.)
1 1/2
Overall Width (In.)
33 7/8 in
Overall Depth (In.)
5 3/4 in
Overall Height (In.)
47 7/8 in
Length
5.7"
Overall Height
47 7/8 in
Overall Depth
5 3/4 in
Overall Width
33 7/8 in
Compatible Diagonal Screen Size Maximum
90 in
Compatible Diagonal Screen Size Minimum
37 in
Max. Screen Size Supported
63 in
Min. Screen Size Supported
37 in

Details

Item
Ceiling Mount
Type
Flat Panel
Color
Black
Construction
Steel
Max. Extension
35 in
Tilting Angle (Deg.)
0 to 15
Swivel Angle (Deg.)
360 Degrees
For Use With
37 to 90 in Flat Panels Screens
Load Capacity
180 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
180 lb
Mounting
Ceiling
Features
Integrated Cable Management
Standards
VESA Compliant
Includes
Cable Management System., Hardware
VESA Pattern
200x200, 300x300, 400x200, 400x400, 600x400, 800x400
Product Type
TV Mount
Maximum Downward Tilt Angle
15 Degrees
Maximum Upward Tilt Angle
0 Degrees
Includes Mounting Hardware
Yes
Maximum Swivel Angle
360 Degrees
Overall Load Capacity
180 lb
Device Supported
Flat Panel Display

Description

Ceiling Mount, Color Black, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 33 7/8 in, Mounting Location Ceiling, Overall Height 47 7/8 in, Overall Depth 5 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.