Shop VIDEO MOUNT PRODUCTS

Adaptor, Black, 7.25"Dx4.75"Hx4.5"W

  • Mfr # LCDCM2B
  • Zoro # G6539972

product price: 
$
57.19
/ea

Key Features

Type
Ceiling
Color
Black
Height
4.70 in
Width
4.50 in
Construction
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCDCM2B
Zoro #
G6539972
UPC #
673853013741
Country of Origin
China

Dimensions

Height
4.70 in
Width
4.50 in
Overall Height (In.)
4 3/4 in
Overall Width (In.)
4 1/2 in
Overall Depth (In.)
7 1/4 in
Depth
7.20 in
Overall Depth
7 1/4 in
Overall Height
4 3/4 in
Overall Width
4 1/2 in
Compatible Diagonal Screen Size Minimum
10 in
Compatible Diagonal Screen Size Maximum
23 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
23 in
Maximum Screen Size Supported
23 in
Minimum Screen Size Supported
10 in
Fits Chest Size
Adapts a LCD-1CB (sold separately) to accommodate a second flat panel with 75 or 100mm VESA hole patterns, Adjustable -5 Degrees to +20 Degrees tilt, Rotates 240 Degrees at flat panel

Details

Item
Adaptor
Type
Ceiling
Color
Black
Construction
Steel
Tilting Angle (Deg.)
-5 Degrees to +20 Degrees
Swivel Angle (Deg.)
240 Degrees
For Use With
LCD-1CB or 10 in to 23 in Flat Panels
Load Capacity
50 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
50 lb
Mounting
Ceiling Mountable
Includes
Installation Hardware
Pitch (Deg.)
0 Degrees
Standards
UL
Features
Adapts a LCD-1CB (sold separately) to accommodate a second flat panel with 75 or 100mm VESA hole patterns, Adjustable -5 Degrees to +20 Degrees tilt, Rotates 240 Degrees at flat panel
Product Type
Adaptor
Maximum Downward Tilt Angle
5 Degrees
Overall Load Capacity
50 lb
Maximum Swivel Angle
240 Degrees
Maximum Upward Tilt Angle
5 Degrees
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Shell Material
Steel
Wire Color
Black

Description

Adaptor, Color Black, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 4 1/2 in, Mounting Location Ceiling, Overall Height 4 3/4 in, Overall Depth 7 1/4 in, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 23 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 240 Degrees , Maximum Upward Tilt Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.