Zoro Homepage

Adaptor, Ceiling, 360 lb. Load Cap.

  • Mfr # LCD2537CB

  • Zoro # G6540471


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Type
Ceiling
Color
Black
Height
39.3"
Width
8.4"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD2537CB
Zoro #
G6540471
UPC #
673853235761
Country of Origin
China

Dimensions

Height
39.3"
Width
8.4"
Overall Depth (In.)
7 1/2 in
Overall Height (In.)
39 1/4 in
Overall Width (In.)
8 3/8 in
Length
7.5"
Overall Height
39 1/4 in
Overall Width
8 3/8 in
Overall Depth
7 1/2 in
Compatible Diagonal Screen Size Maximum
37 in
Compatible Diagonal Screen Size Minimum
25 in
Max. Screen Size Supported
37 in
Min. Screen Size Supported
25 in
Minimum Screen Size Supported
25 in
Maximum Screen Size Supported
37 in

Details

Item
Ceiling Mount
Type
Ceiling
Color
Black
Construction
Steel
Tilting Angle (Deg.)
-5 Degrees to +20 Degrees
Swivel Angle (Deg.)
360 Degrees
For Use With
25 in to 37 in Flat Panels
Load Capacity
75 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
75 lb
Mounting
Ceiling
Pitch (Deg.)
0 Degrees
Features
Integrated Cable Management
VESA Pattern
100x100, 100x200, 200x200, 75x75
Includes
Clip based cable management system, 1 x Ceiling Plate, 1 x Extension Tube, 1 x Support Tube, 1 x Pivot Bracket, 1 x Small Mounting Plate, 1 x Large Mounting Plate, 1 x (M6*P1.0) Nylon Nut, 1 x (3/8"-16UNC) Nylon Nut, 1 x (M6*P1.0*L40) Screw, 1 x (3/4"-16UNF*L3") Screw, 2 x (3/4"* 44) Washer, 1 x (3/8"-16UNC*L68mm) Adjustable Screw, 2 x Cable Clips, 1 x End Plug, 2 x (3/8"* 19*T1.6) Washer, 1 x (3/8" - 16UNC*L2") Screw, 1 x (1/4" - 20UNC*L1/2") Brake Screw, 1 x (5/16" - 18UNC*L1-3/4") Screw, 1 x (5/16" - 18UNC) Nylon Nut, 1 x M3 Allen Key, 4 x (M5*P0.8*L12) Screw, 4 x (M4*P0.7*L12) Screw, 4 x (5/16"*L2.5") Lag Screw, 4 x (8.3* 19*T1.6) Washer, 4 x (M6*P1.0*L12) Screw
Product Type
TV Mount
Maximum Upward Tilt Angle
5 Degrees
Maximum Swivel Angle
360 Degrees
Maximum Downward Tilt Angle
20 Degrees
Overall Load Capacity
75 lb
Includes Mounting Hardware
Yes
Device Supported
Flat Panel Display
Mounting Pattern
100 x 200, 75 x 75, 100 x 100, 200 x 200
VESA Mount Compatible
Yes
Maximum Load Capacity
75 lb

Description

Mount, Color Black, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 8 3/8 in, Mounting Location Ceiling, Overall Height 39 1/4 in, Overall Depth 7 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 25 in, Compatible Diagonal Screen Size Maximum 37 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 100x200, 200x200, 75x75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.