Shop VIDEO MOUNT PRODUCTS
See all product information
Create Account
Adaptor Plate, Black, 0.1"Dx8.4"Hx16.3"W
- Mfr # AP1B
- Zoro # G6566861
product price:Â
$
25.19
/ea
Key Features
Type
VESA
Color
Black
Construction
Steel
Swivel Angle (Deg.)
160
For Use With
Any VESA 400mm x 200mm Mount, LCD-2537, LCD-2537B, LCD-2537C, LCD-2537CB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP1B
- Zoro #
- G6566861
- UPC #
- 673853500364
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 16 1/4 in
- Overall Depth (In.)
- 1/16 in
- Overall Height (In.)
- 8 3/8 in
- Overall Width
- 16 1/4 in
- Overall Depth
- 1/8 in
- Overall Height
- 8 3/8 in
Details
- Item
- Adaptor Plate
- Type
- VESA
- Color
- Black
- Construction
- Steel
- Swivel Angle (Deg.)
- 160
- For Use With
- Any VESA 400mm x 200mm Mount, LCD-2537, LCD-2537B, LCD-2537C, LCD-2537CB
- Finish
- Powder Coated
- Material
- Steel
- Load Capacity (Lb.)
- 25
- Mounting
- Wall
- Pitch (Deg.)
- 0 Degrees
- Standards
- UL Listed
- Includes
- Installation Hardware
- Features
- Dual Arm Configuration Capability, Clip Based Cable Management System
- VESA Pattern
- 400x200
- Product Type
- Plate
- Shell Material
- Steel
- Wire Color
- Black
Description
Adaptor Plate, Color Black, Finish Powder Coated, Material Steel, Overall Width 16 1/4 in, Mounting Location Ceiling, Wall, Overall Height 8 3/8 in, Overall Depth 1/8 in, VESA Pattern 400x200, Product Type Plate, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.