Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adaptor Plate, Vesa, Black

  • Mfr # LCDWM2B

  • Zoro # G6529859


product price: $54.99
/ea

Key Features

Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
10 in to 23 in Flat Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDWM2B
Zoro #
G6529859
UPC #
673853013772
Country of Origin
China

Dimensions

Overall Width (In.)
13 1/2 in
Overall Depth (In.)
11 3/4 in
Overall Height (In.)
8 in
Overall Width
13 1/2 in
Overall Height
8 in
Overall Depth
11 3/4 in
Compatible Diagonal Screen Size Maximum
23 in
Compatible Diagonal Screen Size Minimum
10 in

Details

Item
Wall Mount Adaptor
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
10 in to 23 in Flat Panels
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
50 lb
Mounting
Wall
Features
Allows attachment of two LCD-1B mounts (sold separately) to create side by side viewing, Arm extends 11 in from wall
Pitch (Deg.)
0 Degrees
Product Type
Adaptor
Maximum Downward Tilt Angle
0 Degrees
Overall Load Capacity
50 lb
Maximum Swivel Angle
0 Degrees

Description

Wall Mount Adaptor, Color Black, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 13 1/2 in, Mounting Location Wall, Overall Height 8 in, Overall Depth 11 3/4 in, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 23 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Allows attachment of two LCD-1B mounts (sold separately) to create side by side viewing, Arm extends 11 in from wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.