Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTS FRM 200 TO FRM 238

  • Mfr # FRMA

  • Zoro # G6531557


product price: $17.79
/ea

Key Features

Type
Adaptor
Color
Gray
Construction
Steel
For Use With
FRM-200 mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMA
Zoro #
G6531557
UPC #
673853802994
Country of Origin
China

Dimensions

Overall Depth (In.)
2.75"
Overall Width (In.)
3.5"
Overall Height (In.)
2.75"
Overall Height
8 in
Overall Width
2 3/8 in

Details

Item
Adaptor
Type
Adaptor
Color
Gray
Construction
Steel
For Use With
FRM-200 mount
Finish
Powder Coated
Material
Steel
Mounting
Wall
Features
Adapts FRM-200 mount (2" OD masting) to 2.375" OD masting, Dark gray weather resistant powder coat finish
Pitch (Deg.)
0
Compatible with Manufacturer Model Number
FRM-200
Resistance Properties
Weather Resistant
Compatible Manufacturer Part Number
FRM-200
Compatible Manufacturer Model Number
FRM-200
For Use With Mfr. Model Number
FRM-200
Compatible with Manufacturer Model No.
FRM-200
Compatible with Mfr. Model No.
FRM-200
For Use with Mfr Model Number
FRM-200
Compatible Pump Manufacturer Part Number
FRM-200
Compatible Mfr. Model Number
FRM-200

Description

Adaptor, Compatible with Grainger Part Number 18C883, Compatible with Manufacturer Model Number FRM-200, Finish Powder Coated, Material Steel, Overall Height 8 in, Overall Width 2 3/8 in, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.