Zoro Homepage

Adjustable Speaker Wall Mount, PR

  • Mfr # SP010

  • Zoro # G5820320


product price: $44.95
/pr

Key Features

Color
Black
Type
Adjustable
Overall Height
3 3/8 in
Material
Metal
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP010
Zoro #
G5820320
UPC #
673853601016
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Overall Width (In.)
6 1/16 in
Overall Depth (In.)
3 3/8 in
Overall Height (In.)
3 3/8 in
Overall Depth
3 3/8 in
Overall Width
6 1/8 in

Details

Item
Wall Mount
Color
Black
Type
Adjustable
Material
Metal
Mounting
Wall
Finish
Black Powder Coat
Swivel Angle (Deg.)
240 Degrees
Features
135° Swivel, Swivel, Adjustable, 240° Swivel, 0° to 15° Tilt, Tilt
Max. Extension
11 1/2 in
Load Capacity (Lb.)
20 lb
For Use With
Speakers
Construction
Steel
Tilting Angle (Deg.)
0 to 15
Maximum Upward Tilt Angle
15 Degrees
Overall Load Capacity
20 lb
Maximum Downward Tilt Angle
15 Degrees
Maximum Swivel Angle
240 Degrees
Includes Mounting Hardware
Yes
Rugged
Yes
Device Supported
Speaker

Description

Speaker Mount, Color Black, Finish Powder Coated, Overall Load Capacity 20 lb, Material Steel, Overall Width 6 1/8 in, Mounting Location Wall, Overall Height 3 3/8 in, Overall Depth 3 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 240 Degrees , Maximum Upward Tilt Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.