Zoro Homepage

Articulating Mount, Black, Steel, 32" W

  • Mfr # FP-XLWAB

  • Zoro # G312924060


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Powder Coated
Material
Steel
Overall Width
32 in
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-XLWAB
Zoro #
G312924060
UPC #
673853016421
Country of Origin
China

Dimensions

Overall Width
32 in
Overall Height
14 in
Overall Depth
2 3/4 in
Compatible Diagonal Screen Size Minimum
42 in
Compatible Diagonal Screen Size Maximum
90 in

Details

Item
Articulating Mount
Color
Black
Finish
Powder Coated
Material
Steel
Maximum Swivel Angle
45 Degrees
Overall Load Capacity
150 lb
Maximum Upward Tilt Angle
10 Degrees
Product Type
TV Articulating Arm
Standards
cULus Listed
Includes Mounting Hardware
Yes
VESA Pattern
200x200, 300x200, 300x300, 400x200, 400x300, 400x400, 600x400
Maximum Downward Tilt Angle
10 Degrees
Features
Cable Management System Through Arms, Low Profile Depth of 2.8 in when Collapsed and 25.3 in Fully Extended

Description

Articulating Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 32 in, Mounting Location Wall, Overall Height 14 in, Overall Depth 2 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 10 Degrees , Maximum Swivel Angle 45 Degrees , Maximum Upward Tilt Angle 10 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.