Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box, Wall, 50 lb. Load Cap., White

  • Mfr # PDSLCM2B

  • Zoro # G6525449


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Black
Height
22 in
Width
38.40 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSLCM2B
Zoro #
G6525449
UPC #
673853014304
Country of Origin
China

Dimensions

Height
22 in
Width
38.40 in
Overall Depth (In.)
12 1/16 in
Overall Width (In.)
34 3/4 in
Overall Height (In.)
22 in
Depth
12.10 in
Overall Height
22 in
Overall Width
34 3/4 in
Overall Depth
12 1/8 in
Compatible Diagonal Screen Size Minimum
42 in
Compatible Diagonal Screen Size Maximum
90 in
Max. Screen Size Supported
90 in
Min. Screen Size Supported
37 in
Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
90 in

Details

Item
Mounting Adapter
Type
Wall
Color
Black
Construction
Steel
Tilting Angle (Deg.)
-5 to +15
Swivel Angle (Deg.)
+/-180 (360)
For Use With
42 in to 90 in flat panels
Load Capacity
360 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
360 lb
Mounting
Ceiling
Features
Adjustable Tilt, 15° Tilt, 360° Rotation
Pitch (Deg.)
15 Degrees
Product Type
Adaptor
Maximum Swivel Angle
360 Degrees
Maximum Downward Tilt Angle
5 Degrees
Maximum Upward Tilt Angle
15 Degrees
Overall Load Capacity
360 lb
Number of Displays Supported
2
Device Supported
Flat Panel Display, Flat Panel Mount
Application
Ceiling

Description

Ceiling Mount Adaptor, Color Black, Finish Powder Coated, Overall Load Capacity 360 lb, Material Steel, Overall Width 34 3/4 in, Mounting Location Ceiling, Overall Height 22 in, Overall Depth 12 1/8 in, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Adjustable 0 Degrees - 15 Degrees tilt, Rotates 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.