Zoro Homepage

Box, Wall, 50 lb. Load Cap., White

  • Mfr # PDSLFT

  • Zoro # G6579087


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Silver
Height
2.6"
Width
22"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSLFT
Zoro #
G6579087
UPC #
673853014205
Country of Origin
China

Dimensions

Height
2.6"
Width
22"
Overall Depth (In.)
2 9/16 in
Overall Height (In.)
22 in
Overall Width (In.)
38 in
Length
38"
Overall Depth
2 5/8 in
Overall Width
38 in
Overall Height
22 in
Compatible Diagonal Screen Size Minimum
42 in
Compatible Diagonal Screen Size Maximum
90 in
Min. Screen Size Supported
42 in
Max. Screen Size Supported
63 in
Minimum Screen Size Supported
42 in
Maximum Screen Size Supported
63 in

Details

Item
Wall Mount
Type
Wall
Color
Silver
Construction
Steel
Tilting Angle (Deg.)
-5 to +15
Swivel Angle (Deg.)
0 Degrees
For Use With
42 in to 90 in flat panels
Load Capacity
180 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
50 lb
Mounting
Wall
Pitch (Deg.)
2.6 Degrees
Features
Adjustable tilt -5 Degrees to +15 Degrees
Includes
PDS-LFT Large Flat Panel Flush Mount with Tilt, Mounting Hardware
VESA Pattern
200x200, 300x300, 400x200, 400x400, 600x400, 800x400
Product Type
TV Mount
Overall Load Capacity
50 lb
Maximum Downward Tilt Angle
5 Degrees
Maximum Swivel Angle
0 Degrees
Includes Mounting Hardware
Yes
Device Supported
Flat Panel Display
Maximum Load Capacity
180 lb

Description

Flat Panel Mount, Color Silver, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 38 in, Mounting Location Wall, Overall Height 22 in, Overall Depth 2 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 200x200, 300x300, 400x200, 400x400, 600x400, 800x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.