Bridge Plate / Wall Plate Extension for FP-LDSB
Mfr # DS-BP
Zoro # G4536822
product price: $45.65
/eaKey Features
Type
FP-LDSB
Color
Black
Construction
Steel
For Use With
18C872 Flat Panel Mount
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-BP
Zoro #
G4536822
UPC #
673853505345
Country of Origin
China
Dimensions
Overall Width (In.)
14 1/4 in
Overall Depth (In.)
3/4 in
Overall Height (In.)
5 3/4 in
Overall Width
5 3/4 in
Overall Height
3/4 in
Overall Depth
14 1/4 in
Compatible Diagonal Screen Size Minimum
6 in
Compatible Diagonal Screen Size Maximum
9 in
Details
Item
Wall Plate Extension
Type
FP-LDSB
Color
Black
Construction
Steel
For Use With
18C872 Flat Panel Mount
Finish
Powder Coated
Material
Steel
Mounting
Wall
Includes
Connection Hardware
Product Type
Plate
Includes Mounting Hardware
Yes
Description
Wall Plate Extension, Color Black, Finish Powder Coated, Material Steel, Overall Width 5 3/4 in, Mounting Location Wall, Overall Height 3/4 in, Overall Depth 14 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 6 in, Compatible Diagonal Screen Size Maximum 9 in, Includes Connection Hardware, Product Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.