Zoro Homepage

BRUSH PLATE FILLER

  • Mfr # ER-BP2

  • Zoro # G609439987


product price: $41.69
/ea

Key Features

Material
Nylon, Steel
Color
Black
Finish
Powder Coated
Overall Depth
7/16 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-BP2
Zoro #
G609439987
UPC #
673853131278
Country of Origin
China

Dimensions

Overall Depth
7/16 in
Overall Width
19 in
Overall Height
1 3/4 in

Details

Material
Nylon, Steel
Color
Black
Finish
Powder Coated
Item
Brush Plate Filler
Standards
EIA
Includes
Mounting Hardware
Rack Units
1
For Use With
Wall Cabinets, Racks
Resistance Properties
Antistatic
Product Type
Brush Plate Filler

Description

Brush Plate Filler, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Includes Mounting Hardware, Material Nylon, Steel, Product Type Brush Plate Filler, Rack Units 1, Resistance Properties Antistatic, Overall Depth 7/16 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards EIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.