Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE ENTRY BRUSH PLATE

  • Mfr # EREN-BP

  • Zoro # G409439927


product price: $34.29
/ea

Key Features

Material
Nylon, Steel
Color
Black
Finish
Powder Coated
Includes
Mounting Hardware
Resistance Properties
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EREN-BP
Zoro #
G409439927
UPC #
673853121446
Country of Origin
China

Details

Material
Nylon, Steel
Color
Black
Finish
Powder Coated
Item
Brush Plate
Includes
Mounting Hardware
Resistance Properties
Antistatic
Product Type
Brush Plate

Description

Brush Plate, Color Black, Finish Powder Coated, Includes Mounting Hardware, Material Nylon, Steel, Product Type Brush Plate, Resistance Properties Antistatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.