Shop VIDEO MOUNT PRODUCTS
See all product information
Create Account
VMP Mounting Adapter for Projector Mount, Extension Pipe, Ceiling Mount
- Mfr # EXT0609
- Zoro # G6568797
product price:Â
$
51.65
/ea
Key Features
Type
Adjustable
Color
Black
Height
9 in
Width
1.90 in
Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXT0609
- Zoro #
- G6568797
- UPC #
- 673853504164
- Country of Origin
- China
- Item
- Extension Column
- Type
- Adjustable
- Color
- Black
- Construction
- Steel
- Max. Extension
- 1 7/8 in
- Tilting Angle (Deg.)
- 0
- Swivel Angle (Deg.)
- 0 Degrees
- For Use With
- 1 1/2 in NPT Pipe
- Finish
- Powder Coated
- Material
- Steel
- Mounting
- Ceiling
- Pitch (Deg.)
- 0 Degrees
- Features
- Adjustable from 6 in to 9 in, Works with any manufacturers' ceiling mounts which use 1.5 in NPT pipe
- Product Type
- Extension Column
- Maximum Downward Tilt Angle
- 0 Degrees
- Maximum Extension
- 9 in
- Maximum Swivel Angle
- 0 Degrees
- Device Supported
- Extension Pipe, Ceiling Mount, Projector Mount
- Shell Material
- Steel
Description
Extension Column, Color Black, Finish Powder Coated, Material Steel, Overall Width 1 7/8 in, Mounting Location Ceiling, Overall Height 9 in, Overall Depth 1 7/8 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Adjustable from 6 in to 9 in, Works with any manufacturers' ceiling mounts which use 1.5 in NPT pipe, Maximum Extension 9 in, Product Type Extension Column
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.