Zoro Homepage

Component Shelf, Wall, 25 lb. Load Cap.

  • Mfr # LCDMIDFTB

  • Zoro # G6560272


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Black
Height
2.4"
Width
14.5"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDMIDFTB
Zoro #
G6560272
UPC #
673853013659
Country of Origin
China

Dimensions

Height
2.4"
Width
14.5"
Overall Depth (In.)
2 3/8 in
Overall Height (In.)
14 1/2 in
Overall Width (In.)
19 in
Length
19"
Overall Height
14 1/2 in
Overall Depth
2 3/8 in
Overall Width
19 in
Compatible Diagonal Screen Size Minimum
27 in
Compatible Diagonal Screen Size Maximum
42 in
Max. Screen Size Supported
42 in
Min. Screen Size Supported
27 in

Details

Item
Flat Panel Tilt Mount
Type
Wall
Color
Black
Construction
Steel
Tilting Angle (Deg.)
-5 to +15
Swivel Angle (Deg.)
0 Degrees
For Use With
27 in to 42 in flat panels
Load Capacity
100 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
100 lb
Mounting
Wall
Pitch (Deg.)
0 Degrees
Features
Accommodates Multiple Double Gang Boxes
Includes
Mounting Hardware
VESA Pattern
100x100, 100x200, 200x200, 300x300, 400x200
Product Type
TV Mount
Overall Load Capacity
100 lb
Maximum Upward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Maximum Swivel Angle
0 Degrees
Maximum Downward Tilt Angle
15 Degrees
Device Supported
Flat Panel Display

Description

Flat Panel Tilt Mount, Color Black, Finish Powder Coated, Overall Load Capacity 100 lb, Material Steel, Overall Width 19 in, Mounting Location Wall, Overall Height 14 1/2 in, Overall Depth 2 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 27 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 100x200, 200x200, 300x300, 400x200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.