Zoro Homepage

D-Ring Cable Manager for Equipment Racks and Cabinets - 1U

  • Mfr # ERDRCM1

  • Zoro # G5515498


product price: $35.39
/ea

Key Features

Type
D-Ring
For Use With
Cables, Network Racks
Material
Steel
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERDRCM1
Zoro #
G5515498
UPC #
673853100434
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Depth
3 3/4 in
Overall Width
19 in
Width (In.)
19 in
Height (In.)
1.75 in
Height (Ft.)
0.14 ft
Depth (In.)
3.75 in

Details

Type
D-Ring
For Use With
Cables, Network Racks
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Mounting Screws
Item
Cable Manager
Accessory Group
Network
Material of Construction
Steel
Number of Ports
0
Rack Units
1
Number of 6-Packs
0
Includes Mounting Hardware
Yes
Orientation
Horizontal
Number of Sides
Single Side
Resistance Properties
Antistatic

Description

Cable Manager, Color Black, Finish Powder Coated, For Use With Cables, Network Racks, Includes Mounting Screws, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Resistance Properties Antistatic, Overall Depth 3 3/4 in, Overall Height 1 3/4 in, Overall Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.