Zoro Homepage

Duct

  • Mfr # ER-HCM2

  • Zoro # G209439967


product price: $71.69
/ea

Key Features

Material
Plastic, Steel
Color
Black
Finish
Powder Coated
Overall Depth
4 1/2 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-HCM2
Zoro #
G209439967
UPC #
673853131209
Country of Origin
China

Dimensions

Overall Depth
4 1/2 in
Overall Width
19 in
Overall Height
3 1/2 in

Details

Material
Plastic, Steel
Color
Black
Finish
Powder Coated
Item
Cable Manager
Number of Sides
Single Side
Features
Snap-On Cover Opens Up or Down, Pass Through Ports, Smooth Edges
Rack Units
2
Orientation
Horizontal
For Use With
Network Cabinets, Network Racks
Includes Mounting Hardware
Yes
Resistance Properties
Antistatic

Description

Cable Manager, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Features Snap-On Cover Opens Up or Down, Pass Through Ports, Smooth Edges, Material Plastic, Steel, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Resistance Properties Antistatic, Overall Depth 4 1/2 in, Overall Height 3 1/2 in, Overall Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.