Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy duty antenna Tri-pod - 60"

  • Mfr # TR-60

  • Zoro # G4696955


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
Antenna
Finish
Powder Coated
Material
Steel
Includes
Pitch Pad Kit
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-60
Zoro #
G4696955
UPC #
673853808224
Country of Origin
China

Dimensions

Overall Height
60 in

Details

Item
Roof Mount
For Use With
Antenna
Finish
Powder Coated
Material
Steel
Includes
Pitch Pad Kit
Resistance Properties
Weather Resistant

Description

Roof Mount, Mounting Location Roof, For Use With Antenna, Includes Pitch Pad Kit, Finish Powder Coated, Material Steel, Overall Height 60 in, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.